-
126-152Instrument Transformer, Div of Current Transformers, 126 SeriesItem Number126-152MFG Item Number126-152Series126Product DescriptionCT, Indoor, Model: 126, Ratio:Specifications
Specifications Current Ratio 1,500:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination Screw Terminals VA for +/- 1% Class 50 VA ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
126-402Instrument Transformer, Div of Current Transformers, 126 SeriesItem Number126-402MFG Item Number126-402Series126Product DescriptionCT, Indoor, Model: 126, Ratio:Specifications
Specifications Current Ratio 4,000:5 Frequency (Hz) 50-400 Hz Insulation Level (V) 600 V Basic Impulse Level (kV) 10 kV Mounting Foot Mounted Termination Screw Terminals VA for +/- 1% Class 125 VA ANSI Class at 60 Hz B0.1 0.3 ANSI Class at 60 Hz B0.2 0.3 ANSI Class at 60 Hz B0.5 0.3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Window Diameter
VA for +/- 1% Class
Current Ratio